- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 22 Tooth
- 1/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Min] | 0.25 in |
| Set Screw Size | 8-32 x 1/8 |
| Bushing Type | None |
| Finished Bore | N/A |
| No. of Teeth | 22 |
| Hub Type | B |
| Bore Range [Max] | 0.75 in |
| Pitch Dia. | 1.401 in |
| Bushing Series | N/A |
| Length Through Bore | 0.94 in |
| Outside Dia. | 1.381 in |
| Hub Projection | 0.218 in |
| No. of Screws | 2 |
| Teeth Face Width | 0.563 in |
| Belt Pitch | 1/5 in |
| Belt Width | 0.375 in |
| Bore Size [Min] | 0.25 in |
| Hardened Teeth | Without Hardened Teeth |
| Flange O.D. | 1.63 in |
| Construction Internal | Solid |
| Bore Type | Rough Bore |
| Material Internal Use | Atomized Metals |
| Material | Steel |
| Bushing Bore Size [Min] | 0.25 in |
| Bushing Bore Size [Max] | 0.75 in |
| Pitch Diameter | 1.401 in |
| Material External Use | Steel |
| Belt Size | XL |
| Hub Dia. | 1 in |
| Type | DF-1 |
| Bore Size [Max] | 0.75 in |
| Weight | 0.22 LB |
| EAN or UPC | 697950110547 |

