- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 24 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Pitch Dia. | 3.82 in |
| Type | DF-1 |
| Bushing Bore Size [Max] | 2.125 in |
| Belt Pitch | 1/2 in |
| Bushing Series | N/A |
| Hub Type | B |
| Length Through Bore | 3.343 in |
| Bushing Type | None |
| Finished Bore | N/A |
| Material External Use | Steel |
| No. of Teeth | 24 |
| Bore Type | Rough Bore |
| Bushing Bore Size [Min] | 1 in |
| Hub Projection | 1 in |
| Teeth Face Width | 2.344 in |
| Hardened Teeth | With Hardened Teeth |
| Construction Internal | Solid |
| Material | Steel |
| Bore Range [Min] | 1 in |
| Belt Width | 2 in |
| Flange O.D. | 4.051 in |
| Belt Size | H |
| Bore Size [Max] | 2.125 in |
| Material Internal Use | Atomized Metals |
| Hub Dia. | 3 1/8 in |
| Pitch Diameter | 3.820 in |
| Bore Range [Max] | 2.125 in |
| Outside Dia. | 3.766 in |
| Bore Size [Min] | 1 in |
| Weight | 7.5 LB |
| EAN or UPC | 697950151540 |

