- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 24 Tooth
- 3/4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Belt Size | L |
| Bore Size [Max] | 1.625 in |
| Material | Steel |
| Bushing Type | None |
| Bushing Series | N/A |
| Construction Internal | Solid |
| Pitch Dia. | 2.865 in |
| Bore Type | Rough Bore |
| Type | DF-1 |
| Outside Dia. | 2.835 in |
| Bore Range [Min] | 0.625 in |
| Bore Size [Min] | 0.625 in |
| Material External Use | Steel |
| Finished Bore | N/A |
| Belt Pitch | 3/8 in |
| Bushing Bore Size [Max] | 1.625 in |
| Hub Projection | 3/4 in |
| Hardened Teeth | Without Hardened Teeth |
| Pitch Diameter | 2.865 in |
| Hub Dia. | 2 1/4 in |
| Bushing Bore Size [Min] | 0.625 in |
| No. of Teeth | 24 |
| Material Internal Use | Atomized Metals |
| Belt Width | 0.75 in |
| Hub Type | B |
| Bore Range [Max] | 1.625 in |
| Length Through Bore | 1.75 in |
| Teeth Face Width | 1 in |
| Weight | 2.1 LB |
| EAN or UPC | 697950151595 |

