- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 24 Tooth
- 1/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
| Bore Size [Max] | 0.813 in |
| Hub Projection | 0.218 in |
| Bushing Bore Size [Max] | 0.813 in |
| Flange O.D. | 1.756 in |
| Bushing Bore Size [Min] | 0.25 in |
| Outside Dia. | 1.5080 in |
| Material External Use | Steel |
| Material Internal Use | Atomized Metals |
| Hub Dia. | 1.062 in |
| Belt Width | 0.375 in |
| Bore Type | Rough Bore |
| Bore Size [Min] | 0.25 in |
| Belt Size | XL |
| Hardened Teeth | Without Hardened Teeth |
| No. of Screws | 2 |
| Bore Range [Max] | 13/16 in |
| Teeth Face Width | 0.563 in |
| Set Screw Size | 8-32 x 1/8 |
| No. of Teeth | 24 |
| Material | Steel |
| Bore Range [Min] | 1/4 in |
| Finished Bore | N/A |
| Belt Pitch | 1/5 in |
| Pitch Dia. | 1.528 in |
| Hub Type | B |
| Bushing Series | N/A |
| Construction Internal | Solid |
| Length Through Bore | 0.940 in |
| Type | DF-1 |
| Pitch Diameter | 1.528 in |
| Bushing Type | None |
| Weight | 0.25 LB |
| EAN or UPC | 697950112947 |

