- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 26 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Series | N/A |
| Hub Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Belt Pitch | 3/8 in |
| Bushing Bore Size [Min] | 0.5 in |
| Belt Width | 0.5 in |
| Bore Size [Min] | 0.5 in |
| Length Through Bore | 1.5 in |
| Bore Type | Rough Bore |
| Bushing Type | None |
| Material Internal Use | Atomized Metals |
| Bore Size [Max] | 1.625 in |
| Material External Use | Steel |
| Pitch Diameter | 3.104 in |
| Bore Range [Min] | 0.5 in |
| Material | Steel |
| Type | DF-1 |
| Bore Range [Max] | 1.625 in |
| No. of Teeth | 26 |
| Bushing Bore Size [Max] | 1.625 in |
| Teeth Face Width | 0.75 in |
| Finished Bore | N/A |
| Construction Internal | Solid |
| Belt Size | L |
| Hub Dia. | 2 1/2 in |
| Outside Dia. | 3.114 in |
| Hub Projection | 3/4 in |
| Flange O.D. | 3.328 in |
| Pitch Dia. | 3.104 in |
| Weight | 2.3 LB |
| EAN or UPC | 697950151700 |

