- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 26 Tooth
- 3/4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bushing Bore Size [Max] | 1.625 in |
| Material Internal Use | Atomized Metals |
| Belt Width | 0.75 in |
| Outside Dia. | 3.114 in |
| Bore Size [Min] | 0.625 in |
| Bore Size [Max] | 1.625 in |
| Hub Dia. | 2 1/2 in |
| Construction Internal | Solid |
| No. of Teeth | 26 |
| Bushing Series | N/A |
| Pitch Dia. | 3.104 in |
| Length Through Bore | 1.875 in |
| Flange O.D. | 3.328 in |
| Material | Steel |
| Bore Range [Max] | 1.625 in |
| Belt Pitch | 3/8 in |
| Bore Type | Rough Bore |
| Hub Projection | 7/8 in |
| Belt Size | L |
| Material External Use | Steel |
| Pitch Diameter | 3.104 in |
| Bushing Type | None |
| Finished Bore | N/A |
| Hub Type | B |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore Size [Min] | 0.625 in |
| Teeth Face Width | 1 in |
| Type | DF-1 |
| Bore Range [Min] | 0.625 in |
| Weight | 2.8 LB |
| EAN or UPC | 697950151724 |

