Skip to content Skip to navigation menu
Cast Iron 4L, A Belt Cross 9.25 in OD 2 Grooves Sheave

2AK94-H

Cast Iron 4L, A Belt Cross 9.25 in OD 2 Grooves Sheave
Item #102109661
  • 4L, A Belt Cross Section
  • 9.25 in Outer Diameter
  • Bushed Bore
  • 1.375 in Face Width
  • 2 Groove
Cast Iron 4L, A Belt Cross 9.25 in OD 2 Grooves Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4L, A Belt Cross Section
  • 9.25 in Outer Diameter
  • Bushed Bore
  • 1.375 in Face Width
  • 2 Groove

description

  • Martin v-belt sheaves meet the toughest demands of industry.

applications

  • For light-duty applications

features

  • Single and double groove designs
  • Precision-machined grooves
  • Statically balanced
Bushing Bore [Min] 0.375 in
Bore Range [Min] 1.378 in
Pitch Dia. 9 in
Bore Range [Max] 1.5 in
Bushing Mount Standard
Belt Cross Section 4L, A
No. of Grooves 2
Material Internal Use Cast Iron
Bore Size [Min] 0.375 in
Face Width 1.375 in
Pitch Diameter 9 in
Bushing Bore Size [Min] 0.375 in
Material Cast Iron
Overall Length 1.375 in
Belt Match 1, 2
Bushing Type MST
Bore Type Bushed
Length Through Bore 1.25 in
Type Arm/Spoke
Sheave Type FHP
Hub O.D. 2.75 in
Bushing Style MST
Hub Projection 0 in
Bushing Part Number H
Thread Test 8.660 in
Bushing Series H
Inch/Metric Inch
O.D. 9.25 in
Outside Dia. 9.25 in
Belt Size A
Bushing Bore Size [Max] 1.5 in
Material External Use Cast Iron
Construction Internal Arm/Spoke
Weight 6.3 LB
EAN or UPC 697950117423
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison