- Number of Grooves: 3
- 5V Belt Size
- QD Bushing Required
- 21.20 in OD
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Overall Length | 2.630 in |
| K (in) | 0.75 in |
| Bushing Series | E |
| Belt Cross Section | 5V |
| Material Internal Use | Cast Iron |
| E (Knuckle Width) | 0.125 in |
| O.D. | 21.2 in |
| Bushing Bore [Min] | 0.875 in |
| Belt Match | 1, 3 |
| Face Width | 2.376 in |
| No. of Grooves | 3 |
| Type | C3 |
| Outside Dia. | 21.20 in |
| Sheave Type | QD |
| Bore Range [Max] | 3 1/2 in |
| Belt Size | 5V |
| Bore Range [Min] | 7/8 in |
| Bushing Bore Size [Max] | 8.75 in |
| M | 0.125 in |
| Construction Internal | Arm/Spoke |
| Bushing Type | QD |
| Bushing Style | QD |
| Bushing Bore Size [Min] | 0.875 in |
| Length Through Bore | 2 5/8 in |
| Material External Use | Cast Iron |
| Inch/Metric | Inch |
| Pitch Dia. | 21.2 in |
| Weight | 68.0 LB |
| EAN or UPC | 697950114026 |

