- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 32 Tooth
- 1/2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Flange O.D. | 4.044 in |
| Teeth Face Width | 0.75 in |
| Material | Steel |
| Bushing Bore Size [Max] | 1.875 in |
| Belt Width | 0.5 in |
| Type | DF-1 |
| Bore Range [Max] | 1.875 in |
| Outside Dia. | 3.83 in |
| Construction Internal | Solid |
| Pitch Dia. | 3.82 in |
| Bore Size [Min] | 0.5 in |
| Bore Size [Max] | 1.875 in |
| Material External Use | Steel |
| Hub Type | B |
| Hub Dia. | 3.062 in |
| Material Internal Use | Atomized Metals |
| Hub Projection | 7/8 in |
| Bushing Type | None |
| Length Through Bore | 1.625 in |
| Bore Range [Min] | 0.5 in |
| Belt Size | L |
| Bore Type | Rough Bore |
| Hardened Teeth | Without Hardened Teeth |
| No. of Teeth | 32 |
| Bushing Series | N/A |
| Pitch Diameter | 3.820 in |
| Finished Bore | N/A |
| Belt Pitch | 3/8 in |
| Bushing Bore Size [Min] | 0.5 in |
| Weight | 3.0 LB |
| EAN or UPC | 697950152011 |

