- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 32 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Min] | 0.625 in |
| Material Internal Use | Atomized Metals |
| Bushing Bore Size [Min] | 0.625 in |
| Material External Use | Steel |
| Belt Size | L |
| Teeth Face Width | 1.25 in |
| No. of Teeth | 32 |
| Bore Type | Rough Bore |
| Hub Type | B |
| Hub Dia. | 3.062 in |
| Finished Bore | N/A |
| Type | DF-1 |
| Bore Size [Min] | 0.625 in |
| Bore Range [Max] | 1.875 in |
| Outside Dia. | 3.83 in |
| Hub Projection | 1 in |
| Flange O.D. | 4.044 in |
| Bushing Type | None |
| Construction Internal | Solid |
| Pitch Dia. | 3.82 in |
| Bore Size [Max] | 1.875 in |
| Belt Pitch | 3/8 in |
| Belt Width | 1 in |
| Pitch Diameter | 3.820 in |
| Bushing Series | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 2.25 in |
| Material | Steel |
| Bushing Bore Size [Max] | 1.875 in |
| Weight | 4.4 LB |
| EAN or UPC | 697950152059 |

