- Timing Belt Pulley
- 7/8 in Belt Pitch
- XH Belt Size
- 32 Tooth
- 4 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Min] | 0.875 in |
| Pitch Dia. | 8.913 in |
| Bore Size [Max] | 8.75 in |
| Belt Width | 4 in |
| Pitch Diameter | 8.913 in |
| Type | JF-1 |
| Belt Size | XH |
| Belt Pitch | 7/8 in |
| Bushing Type | QD |
| Outside Dia. | 8.806 in |
| Construction Internal | Solid |
| Hub Type | A |
| Bore Type | Bushed |
| Length Through Bore | 4.688 in |
| Hardened Teeth | With Hardened Teeth |
| Material Internal Use | Cast Iron |
| Teeth Face Width | 4.688 in |
| Material | Cast Iron |
| Bore Range [Max] | 3.5 in |
| Flange O.D. | 9.437 in |
| No. of Teeth | 32 |
| Bushing Series | E |
| Finished Bore | N/A |
| Bushing Bore Size [Min] | 0.875 in |
| Bore Size [Min] | 0.875 in |
| Material External Use | Cast Iron |
| Bushing Bore Size [Max] | 8.75 in |
| Weight | 34.0 LB |
| EAN or UPC | 697950114637 |

