- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 36 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Range [Min] | 0.5 in |
| No. of Teeth | 36 |
| Pitch Diameter | 5.730 in |
| Belt Pitch | 1/2 in |
| Material | Cast Iron |
| Bushing Series | SK |
| Construction Internal | Solid |
| Bore Type | Bushed |
| Bushing Type | QD |
| Bore Size [Min] | 0.5 in |
| Hub Type | A |
| Bushing Bore Size [Min] | 0.5 in |
| Finished Bore | N/A |
| Material Internal Use | Cast Iron |
| Outside Dia. | 5.678 in |
| Belt Width | 2 in |
| Bore Range [Max] | 2.625 in |
| Type | HF-1 |
| Length Through Bore | 2.344 in |
| Belt Size | H |
| Teeth Face Width | 2.344 in |
| Bushing Bore Size [Max] | 2.625 in |
| Hardened Teeth | With Hardened Teeth |
| Pitch Dia. | 5.73 in |
| Bore Size [Max] | 2.625 in |
| Flange O.D. | 5.959 in |
| Material External Use | Cast Iron |
| Weight | 8.0 LB |
| EAN or UPC | 697950152097 |

