Skip to content Skip to navigation menu
Martin4 3V 600 SK

4 3V 600 SK

Steel 3V Belt Cross 6 in OD 4 Grooves Sheave
Item #100786337
  • 3V Belt Cross Section
  • 6 in Outer Diameter
  • 1.906 in Face Width
  • 4 Groove
Martin4 3V 600 SK
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3V Belt Cross Section
  • 6 in Outer Diameter
  • 1.906 in Face Width
  • 4 Groove

description

  • Martin v-belt sheaves meet the toughest demands of industry.
Bushing Style QD
Face Width 1.906 in
Sheave Type QD
Outside Dia. 6.00 in
Belt Cross Section 3V
Material Internal Use Carbon Steel
Construction Internal Solid
O.D. 6 in
Bushing Bore [Min] 0.5 in
Bushing Bore Size [Min] 0.5 in
Inch/Metric Inch
Bushing Type QD
No. of Grooves 4
Bore Type Bushed
Bore Size [Min] 0.500 in
Belt Size 3V
Material External Use Steel
Bushing Bore Size [Max] 2.625 in
Pitch Dia. 6 in
Bushing Series SK
Weight 6.0 LB
EAN or UPC 697950115566
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison