Skip to content Skip to navigation menu
Fixed Diameter Four Groove QD Sheave

4 5V 1090 E

Fixed Diameter Four Groove QD Sheave
Item #100786347
  • 5V Belt Size
  • 4 Number of Grooves
  • 10.9 in Outside Diameter
  • QD Bushing Type
  • 1 in Minimum Bore Range
  • 2.875 in Maximum Bore Range
  • E Bushing Series
  • 3-1/16 in Face Width
+ Show More + Show Less
Fixed Diameter Four Groove QD Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5V Belt Size
  • 4 Number of Grooves
  • 10.9 in Outside Diameter
  • QD Bushing Type
  • 1 in Minimum Bore Range

description

  • Martin v-belt sheaves meet the toughest demands of industry.

features

  • Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
  • Interchangeable with other manufacturers' sheaves and bushings
  • Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
  • Sheave sizes range from 2.6" to 88" diameter

options

  • Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
Belt Cross Section 5V
Bushing Bore Size [Min] 0.875 in
Sheave Type QD
Bore Type Bushed
Pitch Dia. 10.9 in
Outside Dia. 10.90 in
Bore Range [Max] 2.875 in
Bushing Part Number E
Bushing Type QD
Type Solid
Bushing Bore [Min] 0.875 in
O.D. 10.9 in
Bushing Bore Size [Max] 8.75 in
Material External Use Cast Iron
Bushing Series E
Material Cast Iron
K (in) 1.4375 in
Bushing Mount Standard & Reverse
M 0.125 in
Pitch Diameter 10.8 in
Material Internal Use Cast Iron
Inch/Metric Inch
Belt Size 5V
Bore Range [Min] 1 in
No. of Grooves 4
Overall Length 3.19 in
Belt Match 1, 4
Construction Internal Solid
Face Width 3.063 in
Length Through Bore 1.62 in
Bushing Style QD
E (Knuckle Width) 0.5625 in
Weight 37.0 LB
EAN or UPC 697950115610
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison