Skip to content Skip to navigation menu
8V Series Hi-Cap Wedge Taper Bushed Sheave

4 8V 4000 TB

8V Series Hi-Cap Wedge Taper Bushed Sheave
Item #100786422
  • 8V Belt Size
  • 4 Number of Grooves
  • 40 in Outside Diameter
  • Taperlock Bushing Type
  • 2.5 in Minimum Bore Range
  • 4.5 in Maximum Bore Range
  • 5050 Bushing Series
  • 4-7/8 in Face Width
+ Show More + Show Less
8V Series Hi-Cap Wedge Taper Bushed Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8V Belt Size
  • 4 Number of Grooves
  • 40 in Outside Diameter
  • Taperlock Bushing Type
  • 2.5 in Minimum Bore Range

description

  • Martin v-belt sheaves meet the toughest demands of industry.

features

  • Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
  • Interchangeable with other manufacturers' sheaves and bushings
  • Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
  • Sheave sizes range from 2.6" to 88" diameter

options

  • Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
Bore Range [Max] 4.5 in
M 0.125 in
Material Internal Use Cast Iron
Bushing Bore Size [Max] 5 in
Pitch Dia. 40 in
Belt Match 1, 4
Bushing Mount Standard
Bushing Part Number 5050
Bushing Type Taperlock
Bushing Series 5050
Bushing Style TB
Material External Use Cast Iron
Outside Dia. 40.00 in
Belt Size 8V
Sheave Type TB
Length Through Bore 5 in
Bushing Bore Size [Min] 2.313 in
O.D. 40 in
8V Pitch Dia. 39.8 in
Construction Internal Arm/Spoke
No. of Grooves 4
Belt Cross Section 8V
Overall Length 5 in
Pitch Diameter 39.8 in
Material Cast Iron
E (Knuckle Width) 0 in
Type Arm/Spoke
Inch/Metric Inch
Bore Range [Min] 2.5 in
Bore Type Bushed
Bushing Bore [Min] 2.313 in
Face Width 4.875 in
Weight 316.0 LB
EAN or UPC 697950156323
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison