- B Belt Cross Section
- 8.6 in Outer Diameter
- 3.25 in Face Width
- 4 Groove
description
- Martin v-belt sheaves meet the toughest demands of industry.
| Face Width | 3.25 in |
| Belt Cross Section | B |
| Outside Dia. | 8.95 in |
| Belt Size | A, B |
| Bushing Type | QD |
| O.D. | 8.6 in |
| Bushing Series | SK |
| Pitch Dia. | 8.6 in |
| Sheave Type | QD |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| No. of Grooves | 4 |
| Bore Size [Min] | 0.500 in |
| Bushing Bore Size [Min] | 0.5 in |
| Construction Internal | Arm/Spoke |
| Bushing Style | QD |
| Inch/Metric | Inch |
| Bore Type | Bushed |
| Bushing Bore [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2.625 in |
| Weight | 19.0 LB |
| EAN or UPC | 697950114989 |

