Skip to content Skip to navigation menu
Fixed Diameter Four Groove QD Sheave

4 D 155 F

Fixed Diameter Four Groove QD Sheave
Item #100786544
  • D Belt Size
  • 4 Number of Grooves
  • 16.1 in Outside Diameter
  • QD Bushing Type
  • 1 in Minimum Bore Range
  • 3 15/16 in Maximum Bore Range
  • F Bushing Series
  • 6-1/16 in Face Width
+ Show More + Show Less
Fixed Diameter Four Groove QD Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • D Belt Size
  • 4 Number of Grooves
  • 16.1 in Outside Diameter
  • QD Bushing Type
  • 1 in Minimum Bore Range

description

  • Martin v-belt sheaves meet the toughest demands of industry.

features

  • Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
  • Interchangeable with other manufacturers' sheaves and bushings
  • Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
  • Sheave sizes range from 2.6" to 88" diameter

options

  • Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
Pitch Dia. 16.1 in
Belt Size D
Bore Range [Min] 1 in
M 1.125 in
E (Knuckle Width) 1.313 in
Bushing Series F
Length Through Bore 3.63 in
Face Width 6.064 in
Bushing Part Number F
Bushing Bore Size [Min] 1 in
Material External Use Cast Iron
K (in) 2.3125 in
Bushing Bore [Min] 1 in
Overall Length 6.06 in
Sheave Type QD
Pitch Diameter 15.5 in
Bushing Style QD
Bore Range [Max] 3.9375 in
Construction Internal Web
No. of Grooves 4
Belt Cross Section D
Type Web
Bushing Type QD
Bushing Bore Size [Max] 4 in
Belt Match 1, 4
Material Internal Use Cast Iron
O.D. 16.1 in
Inch/Metric Inch
Bore Type Bushed
Material Cast Iron
Outside Dia. 16.10 in
Bushing Mount Standard
D Pitch Dia. 15.5 in
Weight 93.0 LB
EAN or UPC 697950115313
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison