- Timing Belt Pulley
- 1/5 in Belt Pitch
- XL Belt Size
- 40 Tooth
- 1/4 in
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Outside Dia. | 2.526 in |
| Bore Size [Min] | 0.313 in |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Series | N/A |
| Material Internal Use | Atomized Metals |
| Bore Range [Min] | 0.312 in |
| No. of Teeth | 40 |
| Set Screw Size | 10-24 x 3/16 |
| Belt Size | XL |
| Belt Width | 0.375 in |
| Pitch Diameter | 2.546 in |
| Bushing Type | None |
| Material External Use | Steel |
| Hub Dia. | 1 1/2 in |
| Hub Projection | 0.218 in |
| Bore Range [Max] | 1.187 in |
| No. of Screws | 2 |
| Bore Type | Rough Bore |
| Bushing Bore Size [Max] | 1.188 in |
| Finished Bore | N/A |
| Type | D-1 |
| Teeth Face Width | 0.563 in |
| Construction Internal | Solid |
| Hub Type | B |
| Material | Steel |
| Length Through Bore | 1 in |
| Bore Size [Max] | 1.188 in |
| Bushing Bore Size [Min] | 0.313 in |
| Pitch Dia. | 2.546 in |
| Belt Pitch | 1/5 in |
| Weight | 0.35 LB |
| EAN or UPC | 697950117560 |

