- 15 Teeths
- 41 Chain Sprockets
features
- Can be used to change the direction of chain motion or to adjust chain tension
| Bearing Type | Bronze Bush/Steel Journal |
| Material | Steel |
| Inch/Metric | Inch |
| Single Strand Tooth Thickness | 0.227 in |
| Bore Type | Bearing |
| Bore Size | 0.5 in |
| No. of Teeth | 15 |
| Chain Pitch | 0.5 in |
| Sprocket Style | C |
| Series | E |
| Sprocket Type | C |
| No. of Strands Across | 1 |
| Hardened Teeth | 1 |
| Chain Tightener Part No. | E5006 |
| Pitch Diameter | 2.405 in |
| Hub Dia. | 1.468 in |
| Chain No. | 41 |
| Overall Length | 1 in |
| Caliper Diameter | 2.271 in |
| Outside Dia. | 2.65 in |
| Length Through Bore | 0.75 in |
| Weight | 0.5 LB |
| EAN or UPC | 697950063997 |

