- 5V Belt Cross Section
- 6.3 in Outer Diameter
- 3.752 in Face Width
- 5 Groove
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Bore Type | Bushed |
| Bore Size [Min] | 0.500 in |
| Bushing Bore [Min] | 0.5 in |
| Inch/Metric | Inch |
| Type | Solid |
| Bushing Series | SK |
| Bore Range [Min] | 1 in |
| Bushing Mount | Standard |
| Belt Size | 5V |
| Outside Dia. | 6.30 in |
| Construction Internal | Solid |
| Length Through Bore | 1.94 in |
| Pitch Diameter | 6.2 in |
| Belt Match | 1, 5 |
| No. of Grooves | 5 |
| Pitch Dia. | 6.3 in |
| Bushing Bore Size [Max] | 2.625 in |
| Material Internal Use | Cast Iron |
| Bushing Part Number | SK |
| Bore Range [Max] | 2.125 in |
| Sheave Type | QD |
| O.D. | 6.3 in |
| Face Width | 3.750 in |
| M | 1.1875 in |
| Bushing Bore Size [Min] | 0.5 in |
| Material External Use | Cast Iron |
| Belt Cross Section | 5V |
| E (Knuckle Width) | 0.625 in |
| Bushing Style | QD |
| Material | Cast Iron |
| Bushing Type | QD |
| Overall Length | 3.75 in |
| K (in) | 1.3125 in |
| Weight | 11.8 LB |
| EAN or UPC | 697950118642 |

