Skip to content Skip to navigation menu
Fixed Diameter Five Groove QD Sheave

5 C 440 J

Fixed Diameter Five Groove QD Sheave
Item #100786744
  • C Belt Size
  • 5 Number of Grooves
  • 44.4 in Outside Diameter
  • QD Bushing Type
  • 1.5 in Minimum Bore Range
  • 3.75 in Maximum Bore Range
  • J Bushing Series
  • 5-3/8 in Face Width
+ Show More + Show Less
Fixed Diameter Five Groove QD Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • C Belt Size
  • 5 Number of Grooves
  • 44.4 in Outside Diameter
  • QD Bushing Type
  • 1.5 in Minimum Bore Range

description

  • Martin v-belt sheaves meet the toughest demands of industry.

features

  • Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
  • Interchangeable with other manufacturers' sheaves and bushings
  • Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
  • Sheave sizes range from 2.6" to 88" diameter

options

  • Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
E (Knuckle Width) 0.375 in
Outside Dia. 44.40 in
Belt Size C
Face Width 5.375 in
Pitch Dia. 44 in
K (in) 1.5625 in
Bushing Series J
Sheave Type QD
C Pitch Dia. 44 in
Material Internal Use Cast Iron
Bore Type Bushed
Material Cast Iron
O.D. 44 in
Bushing Bore Size [Max] 4.5 in
Construction Internal Arm/Spoke
Type Arm/Spoke
Belt Cross Section C
Pitch Diameter 44 in
M 0.5 in
Belt Match 1, 5
Bushing Style QD
Length Through Bore 4.5 in
Material External Use Cast Iron
No. of Grooves 5
Bushing Bore [Min] 1.25 in
Bore Range [Min] 1.5 in
Overall Length 5.38 in
Bushing Part Number J
Inch/Metric Inch
Bushing Mount Standard
Bushing Type QD
Bushing Bore Size [Min] 1.25 in
Bore Range [Max] 3.75 in
Weight 261.0 LB
EAN or UPC 697950118079
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison