- Size 5SC Spacer Hub
- RSB
| Bore Size [Max] | 1.125 in |
| Material Internal Use | Carbon Steel |
| Coupling Size | 5 |
| Outside Dia. | 2 in |
| Length | 1.090 in |
| RPM [Max] | 7,600 rpm |
| Finished Bore Size | 0.5 in |
| Material | Steel |
| O.D. | 2 in |
| Size of Cap Screws | 10 x 1 1/2" |
| Length Through Bore | 1.094 in |
| Bore Size [Min] | 1/2 in |
| No. of Cap Screws | 4 |
| Bore Type | Rough Bore |
| Material External Use | Steel |
| Weight | 0.8 LB |
| EAN or UPC | 697950276427 |

