- 1.125 in Maximum Bore Size
- Finished Bore
- 5 Coupling Size
- 1 in Finished Bore Size
| Coupling Size | 5 |
| Bore Size | 1.000 in - 1 in |
| Material | Sintered Steel |
| Bushing Type | N/A |
| No. of Set Screws | 2 |
| Material External Use | Steel |
| Inch/Metric | Inch |
| Bushing Series | N/A |
| Bore Size [Max] | 1.125 in |
| Bore Type | Finished Bore |
| Material Internal Use | Atomized Metals |
| O.D. | 3.25 in |
| Keyway Size | 1/4 x 1/8 in |
| Finished Bore Size | 1 in |
| Hub Length | 15/32 in |
| Outside Dia. | 3 1/4 in |
| Lock Type | Setscrew |
| Set Screw | Yes |
| Length Through Bore | 2.875 in |
| RPM [Max] | 7,600 rpm |
| Hub Dia. | 1 7/8 in |
| Weight | 0.98 LB |
| EAN or UPC | 697950276489 |

