Skip to content Skip to navigation menu
Fixed Diameter Six Groove QD Sheave

6 8V 1900 J

Fixed Diameter Six Groove QD Sheave
Item #100786864
  • 8V Belt Size
  • 6 Number of Grooves
  • 19 in Outside Diameter
  • QD Bushing Type
  • 1.5 in Minimum Bore Range
  • 3.75 in Maximum Bore Range
  • J Bushing Series
  • 7-1/8 in Face Width
+ Show More + Show Less
Fixed Diameter Six Groove QD Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8V Belt Size
  • 6 Number of Grooves
  • 19 in Outside Diameter
  • QD Bushing Type
  • 1.5 in Minimum Bore Range

description

  • Martin v-belt sheaves meet the toughest demands of industry.

features

  • Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
  • Interchangeable with other manufacturers' sheaves and bushings
  • Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
  • Sheave sizes range from 2.6" to 88" diameter

options

  • Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
Bushing Bore Size [Min] 1.25 in
Face Width 7.125 in
Bushing Bore Size [Max] 4.5 in
Bushing Bore [Min] 1.25 in
M 1.25 in
Bore Range [Max] 3.75 in
Belt Cross Section 8V
Bushing Style QD
Material Internal Use Cast Iron
Length Through Bore 4.5 in
Type Arm/Spoke
Belt Match 1, 6
Pitch Dia. 19 in
Outside Dia. 19.00 in
Belt Size 8V
Bushing Mount Standard
Overall Length 7.13 in
8V Pitch Dia. 18.8 in
Bushing Part Number J
Bushing Type QD
Construction Internal Arm/Spoke
K (in) 2.5625 in
Pitch Diameter 18.8 in
Inch/Metric Inch
Bore Type Bushed
Bore Range [Min] 1.5 in
Bushing Series J
O.D. 19 in
No. of Grooves 6
Material Cast Iron
E (Knuckle Width) 1.375 in
Material External Use Cast Iron
Sheave Type QD
Weight 173.0 LB
EAN or UPC 697950120133
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison