- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 60 Tooth
- 3 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Size [Max] | 2.938 in |
| Bushing Bore Size [Min] | 0.5 in |
| Construction Internal | Web |
| Teeth Face Width | 3.375 in |
| Bore Type | Bushed |
| Hub Type | A |
| Finished Bore | N/A |
| Belt Pitch | 1/2 in |
| Bore Range [Min] | 0.5 in |
| Length Through Bore | 1.25 in |
| Bushing Type | QD |
| Bore Size [Min] | 0.5 in |
| Outside Dia. | 9.498 in |
| Bushing Series | SF |
| Hub Dia. | 6 3/8 in |
| Hardened Teeth | With Hardened Teeth |
| Type | J-2 |
| Pitch Diameter | 9.549 in |
| Belt Width | 3 in |
| Material Internal Use | Cast Iron |
| Pitch Dia. | 9.549 in |
| No. of Teeth | 60 |
| Bore Range [Max] | 2.9375 in |
| Bushing Bore Size [Max] | 2.938 in |
| Material External Use | Cast Iron |
| Belt Size | H |
| Material | Cast Iron |
| Weight | 24.26 LB |
| EAN or UPC | 697950152387 |

