- Size 6 Coupling Flange
- RSB
- Min. Bore 1/2"
- Max. Bore 1 1/2"
| Coupling Size | 6 |
| Bore Type | Rough Bore |
| Bore Range [Max] | 1.5 in |
| Bushing Series | N/A |
| Bore Size [Max] | 1.875 in |
| Outside Dia. | 4 in |
| Material | Cast Iron |
| O.D. | 4 in |
| Bore Range [Min] | 0.5 in |
| Finished Bore Size | 0.5 in |
| Hub Dia. | 2 1/2 in |
| Bushing Type | N/A |
| Length Through Bore | 1.625 in |
| RPM [Max] | 6000 rpm |
| Hub Length | 0.53 in |
| Set Screw Size | 1/4-20 UNC |
| Material External Use | Steel |
| Material Internal Use | Atomized Metals |
| Bore Size | 0.500 in - 1/2 in |
| Weight | 1.9 LB |
| EAN or UPC | 697950276915 |

