- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 72 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Length Through Bore | 1.25 in |
| Belt Pitch | 1/2 in |
| Bore Type | Bushed |
| Material Internal Use | Cast Iron |
| Belt Size | H |
| Finished Bore | N/A |
| Bore Size [Min] | 0.5 in |
| Pitch Dia. | 11.459 in |
| Bushing Bore Size [Max] | 2.938 in |
| Hub Dia. | 6 in |
| Bore Range [Max] | 2.9375 in |
| Hub Type | A |
| Outside Dia. | 11.408 in |
| Bushing Type | QD |
| Type | H-2 |
| No. of Teeth | 72 |
| Material | Cast Iron |
| Pitch Diameter | 11.459 in |
| Belt Width | 2 in |
| Bore Size [Max] | 2.938 in |
| Bore Range [Min] | 0.5 in |
| Bushing Bore Size [Min] | 0.5 in |
| Construction Internal | Web |
| Teeth Face Width | 2.344 in |
| Bushing Series | SF |
| Hardened Teeth | With Hardened Teeth |
| Material External Use | Cast Iron |
| Weight | 25.8 LB |
| EAN or UPC | 697950122878 |

