- 1.875 in Maximum Bore Size
- Finished Bore
- 7 Coupling Size
- 1 in Finished Bore Size
description
- Flanges are bored to size to fit on any standard shaft. They are produced from high strength cast iron. Units are easy to install and remove.
| Finished Bore Size | 1 in |
| Material Internal Use | Atomized Metals |
| Bore Type | Finished Bore |
| RPM [Max] | 5,250 rpm |
| Outside Dia. | 4 5/8 in |
| Keyway Size | 1/4 x 1/8 in |
| O.D. | 4.625 in |
| Material External Use | Steel |
| No. of Set Screws | 2 |
| Inch/Metric | Inch |
| Hub Dia. | 2 13/16 in |
| Set Screw | Yes |
| Material | Cast Iron |
| Set Screw Size | 1/4-20 UNC |
| Hub Length | 11/16 in |
| Bore Size | 1.000 in - 1 in |
| Length Through Bore | 1.844 in |
| Coupling Size | 7 |
| Bore Size [Max] | 1.875 in |
| Lock Type | Setscrew |
| Bushing Type | N/A |
| Bushing Series | N/A |
| Weight | 2.6 LB |
| EAN or UPC | 697950277233 |

