- Size 7 Coupling Flange
- RSB
- Min. Bore 1/2"
- Max. Bore 1 7/8"
| O.D. | 4.625 in |
| RPM [Max] | 5250 rpm |
| Material External Use | Steel |
| Finished Bore Size | 0.625 in |
| Bore Size | 0.500 in - 1/2 in |
| Set Screw | Yes |
| Outside Dia. | 4.625 in |
| Length Through Bore | 1.844 in |
| Material | Cast Iron |
| Coupling Size | 7 |
| Bushing Type | N/A |
| Bore Range [Min] | 0.625 in |
| Bore Range [Max] | 1.875 in |
| Bore Size [Min] | 0.625 in |
| Hub Dia. | 2 13/16 in |
| Material Internal Use | Atomized Metals |
| Bore Size [Max] | 1.875 in |
| Bushing Series | N/A |
| Bore Type | Rough Bore |
| Hub Length | 11/16 in |
| Weight | 2.6 LB |
| EAN or UPC | 697950277226 |

