- 3V Belt Size
- 8 Number of Grooves
- 33.5 in Outside Diameter
- QD Bushing Type
- 1 in Minimum Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Bushing Style | QD |
| Pitch Diameter | 33.45 in |
| Belt Size | 3V |
| K (in) | 1.0625 in |
| Bushing Series | F |
| O.D. | 33.5 in |
| Overall Length | 3.69 in |
| Bore Type | Bushed |
| Belt Match | 1, 8 |
| Material | Cast Iron |
| Face Width | 3.531 in |
| Bushing Bore Size [Max] | 4 in |
| Material Internal Use | Cast Iron |
| Belt Cross Section | 3V |
| E (Knuckle Width) | 0.0625 in |
| Type | Arm/Spoke |
| M | 0.15625 in |
| 3V Pitch Dia. | 33.45 in |
| Bushing Bore [Min] | 1 in |
| Construction Internal | Arm/Spoke |
| Material External Use | Cast Iron |
| No. of Grooves | 8 |
| Bore Range [Max] | 3.312 in |
| Pitch Dia. | 33.5 in |
| Sheave Type | QD |
| Bushing Part Number | F |
| Bushing Type | QD |
| Bushing Mount | Standard |
| Outside Dia. | 33.50 in |
| Bushing Bore Size [Min] | 1 in |
| Length Through Bore | 3.63 in |
| Bore Range [Min] | 1 in |
| Inch/Metric | Inch |
| Weight | 139.0 LB |
| EAN or UPC | 697950123585 |

