Skip to content Skip to navigation menu
Fixed Diameter Eight Groove QD Sheave

8 C 140 F

Fixed Diameter Eight Groove QD Sheave
Item #100787134
  • C Belt Size
  • 8 Number of Grooves
  • 14.4 in Outside Diameter
  • QD Bushing Type
  • 1 in Minimum Bore Range
  • 3.312 in Maximum Bore Range
  • F Bushing Series
  • 8-3/8 in Face Width
+ Show More + Show Less
Fixed Diameter Eight Groove QD Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • C Belt Size
  • 8 Number of Grooves
  • 14.4 in Outside Diameter
  • QD Bushing Type
  • 1 in Minimum Bore Range

description

  • Martin v-belt sheaves meet the toughest demands of industry.

features

  • Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
  • Interchangeable with other manufacturers' sheaves and bushings
  • Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
  • Sheave sizes range from 2.6" to 88" diameter

options

  • Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
Sheave Type QD
Bushing Bore Size [Max] 4 in
Bushing Style QD
Inch/Metric Inch
Bushing Part Number F
Outside Dia. 14.40 in
Type Web
Bore Range [Min] 1 in
Material External Use Cast Iron
Bushing Bore Size [Min] 1 in
Bore Range [Max] 3.312 in
Construction Internal Web
No. of Grooves 8
E (Knuckle Width) 2.313 in
Material Cast Iron
Pitch Dia. 14 in
Belt Match 1, 8
Bushing Type QD
Belt Cross Section C
Pitch Diameter 14 in
Belt Size C
Face Width 8.375 in
Length Through Bore 3.63 in
K (in) 3.3125 in
Overall Length 8.38 in
Material Internal Use Cast Iron
M 2.438 in
Bore Type Bushed
C Pitch Dia. 14 in
Bushing Mount Standard
Bushing Series F
O.D. 14 in
Bushing Bore [Min] 1 in
Weight 86.9 LB
EAN or UPC 697950123226
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison