- C Belt Size
- 8 Number of Grooves
- 14.4 in Outside Diameter
- Taperlock Bushing Type
- 1.5 in Minimum Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| Pitch Diameter | 14 in |
| Inch/Metric | Inch |
| E (Knuckle Width) | 1.5 in |
| Bushing Bore Size [Max] | 3.5 in |
| Bushing Series | 3535 |
| O.D. | 14 in |
| Bushing Bore [Min] | 1.188 in |
| Face Width | 8.375 in |
| Material Internal Use | Cast Iron |
| Length Through Bore | 3.5 in |
| Overall Length | 8.38 in |
| Belt Size | C |
| Material | Cast Iron |
| Material External Use | Cast Iron |
| Bore Range [Max] | 3.25 in |
| Pitch Dia. | 14 in |
| Type | Web |
| Bushing Mount | Standard |
| Belt Match | 1, 8 |
| Bushing Type | Taperlock |
| M | 3.375 in |
| Bore Type | Bushed |
| Bushing Style | TB |
| Bushing Bore Size [Min] | 1.188 in |
| No. of Grooves | 8 |
| C Pitch Dia. | 14 in |
| Construction Internal | Web |
| Bushing Part Number | 3535 |
| Belt Cross Section | C |
| Outside Dia. | 14.40 in |
| Bore Range [Min] | 1.5 in |
| Sheave Type | TB |
| Weight | 105.0 LB |
| EAN or UPC | 697950158310 |

