- D Belt Size
- 8 Number of Grooves
- 14.6 in Outside Diameter
- QD Bushing Type
- 1.5 in Minimum Bore Range
description
- Martin v-belt sheaves meet the toughest demands of industry.
features
- Martin produces a complete line of QD and taper-bushed sheaves, both stock and made-to-order
- Interchangeable with other manufacturers' sheaves and bushings
- Statically balanced, they are designed for rim speeds of up to 6,500 ft/min
- Sheave sizes range from 2.6" to 88" diameter
options
- Special ductile iron sheaves can be designed for rim speeds up to 10,000 ft/min
| M | 4.9375 in |
| Bushing Mount | Standard |
| Material External Use | Cast Iron |
| Belt Cross Section | D |
| Material Internal Use | Cast Iron |
| Bore Range [Max] | 3.75 in |
| Pitch Dia. | 14 in |
| Bushing Series | J |
| O.D. | 14 in |
| Pitch Diameter | 14 in |
| D Pitch Dia. | 14 in |
| Length Through Bore | 4.5 in |
| Overall Length | 11.69 in |
| Bushing Style | QD |
| Belt Match | 1, 8 |
| Outside Dia. | 14.60 in |
| Material | Cast Iron |
| Bore Type | Bushed |
| No. of Grooves | 8 |
| Construction Internal | Solid |
| Belt Size | D |
| Face Width | 11.813 in |
| E (Knuckle Width) | 2.375 in |
| Bushing Part Number | J |
| Inch/Metric | Inch |
| Bushing Type | QD |
| Sheave Type | QD |
| Bushing Bore Size [Max] | 4.5 in |
| Bushing Bore Size [Min] | 1.25 in |
| Bore Range [Min] | 1.5 in |
| Bushing Bore [Min] | 1.25 in |
| Type | Solid |
| K (in) | 3.5625 in |
| Weight | 142.1 LB |
| EAN or UPC | 697950123417 |

