- Timing Belt Pulley
- 1/2 in Belt Pitch
- H Belt Size
- 84 Tooth
- 2 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Size [Max] | 2.938 in |
| Material | Cast Iron |
| Bore Range [Min] | 0.5 in |
| Bushing Bore Size [Max] | 2.938 in |
| Bore Range [Max] | 2.9375 in |
| Hub Type | A |
| Length Through Bore | 1.25 in |
| Outside Dia. | 13.318 in |
| Pitch Dia. | 13.369 in |
| Belt Width | 2 in |
| No. of Teeth | 84 |
| Bushing Bore Size [Min] | 0.5 in |
| Material Internal Use | Cast Iron |
| Hardened Teeth | With Hardened Teeth |
| Bore Type | Bushed |
| Construction Internal | Web |
| Material External Use | Cast Iron |
| Finished Bore | N/A |
| Bushing Series | SF |
| Type | H-3 |
| Teeth Face Width | 2.344 in |
| Bushing Type | QD |
| Bore Size [Min] | 0.5 in |
| Belt Pitch | 1/2 in |
| Pitch Diameter | 13.369 in |
| Belt Size | H |
| Hub Dia. | 6 in |
| Weight | 34.0 LB |
| EAN or UPC | 697950124117 |

