- Timing Belt Pulley
- 3/8 in Belt Pitch
- L Belt Size
- 84 Tooth
- 1 in Belt Width
description
- Timing pulleys have evenly spaced axial grooves cut in their periphery to make correct, positive engagement with the mating teeth of the belt. These pulleys are designed so that the teeth of the belt enter and leave the grooves with negligible friction. All pulleys, stock and made to order, have minimum tooth-to-groove clearance (backlash). Pulleys are available in a wide range of stock widths and diameters.
applications
- Agitators and mixers
- Compressors
- Conveyors
- Fans and blowers
- Paper machinery
- Pumps
features
- Constant speed
- Nonslip
- Minimum backlash
- High modulus strength member
- Freedom from initial belt tension
- Compact design
- Lightweight
- No lubrication required
caution
- Because timing belts have an inherent, gentle side thrust, it is necessary to use at least one flanged pulley to prevent the belt from riding off
| Bore Type | Bushed |
| Bore Size [Min] | 0.5 in |
| Material | Cast Iron |
| Pitch Dia. | 10.027 in |
| Pitch Diameter | 10.027 in |
| Bore Range [Max] | 2 in |
| Construction Internal | Spoked |
| Bushing Bore Size [Min] | 0.5 in |
| Teeth Face Width | 1.25 in |
| No. of Teeth | 84 |
| Hub Type | A |
| Bushing Type | QD |
| Type | G-3 |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| Hub Dia. | 3 3/8 in |
| Length Through Bore | 1.25 in |
| Bore Range [Min] | 0.5 in |
| Bore Size [Max] | 2 in |
| Belt Size | L |
| Bushing Series | SD |
| Finished Bore | N/A |
| Hardened Teeth | Without Hardened Teeth |
| Bushing Bore Size [Max] | 2 in |
| Belt Width | 1 in |
| Belt Pitch | 3/8 in |
| Outside Dia. | 10 in |
| Weight | 9.0 LB |
| EAN or UPC | 697950124155 |

