- 2.875 in Maximum Bore Size
- Finished Bore
- 9 Coupling Size
- 1.5 in Finished Bore Size
| Bushing Series | N/A |
| Inch/Metric | Inch |
| Outside Dia. | 6.3500 in |
| Bore Size | 1.500 in - 1 1/2 in |
| Length Through Bore | 2.406 in |
| No. of Set Screws | 2 |
| Finished Bore Size | 1.5 in |
| RPM [Max] | 3,750 rpm |
| Material | Cast Iron |
| Bore Type | Finished Bore |
| Material External Use | Cast Iron |
| Lock Type | Setscrew |
| Set Screw | Yes |
| Coupling Size | 9 |
| Keyway Size | 3/8 x 3/16 in |
| Material Internal Use | Cast Iron |
| Bushing Type | N/A |
| O.D. | 6.35 in |
| Hub Length | 25/32 in |
| Bore Size [Max] | 2.875 in |
| Hub Dia. | 3 5/8 in |
| Weight | 6.5 LB |
| EAN or UPC | 697950277974 |

