Skip to content Skip to navigation menu
Cast Iron 4L, A Belt Cross 6.95 in OD 1 Groove Sheave

AK71-H

Cast Iron 4L, A Belt Cross 6.95 in OD 1 Groove Sheave
Item #102110758
  • 4L, A Belt Cross Section
  • 6.95 in Outer Diameter
  • Bushed Bore
  • 1.75 in Face Width
  • 1 Groove
Cast Iron 4L, A Belt Cross 6.95 in OD 1 Groove Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4L, A Belt Cross Section
  • 6.95 in Outer Diameter
  • Bushed Bore
  • 1.75 in Face Width
  • 1 Groove

description

  • Martin v-belt sheaves meet the toughest demands of industry.

applications

  • For light-duty applications

features

  • Single and double groove designs
  • Precision-machined grooves
  • Statically balanced
Face Width 1.75 in
Bushing Series H
Sheave Type FHP
Overall Length 1.3125 in
Hub O.D. 1.875 in
Pitch Dia. 6.7 in
Outside Dia. 6.95 in
Bushing Bore Size [Min] 0.375 in
No. of Grooves 1
Thread Test 6.360 in
Construction Internal Arm/Spoke
Belt Match 1
Material External Use Cast Iron
Bore Range [Max] 1.5 in
Bushing Part Number H
Hub Projection 9/16 in
Bushing Mount Standard
Belt Cross Section 4L, A
Bore Type Bushed
Inch/Metric Inch
Material Internal Use Cast Iron
Type Arm/Spoke
Bushing Style MST
Length Through Bore 1.25 in
Bushing Bore Size [Max] 1.5 in
O.D. 6.95 in
Pitch Diameter 6.7 in
Material Cast Iron
Bore Size [Min] 0.375 in
Bushing Bore [Min] 0.375 in
Belt Size A
Bore Range [Min] 1.378 in
Bushing Type MST
Weight 3.0 LB
EAN or UPC 697950112787
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison