- 3/8 in Drive Size
description
- This is a socket set consisting of 7 metric hex type sockets on a clip rail. A hex bit socket is a type of socket with a hexagon shaped head.
| Material | Alloy Steel |
| Drive Size | 0.375 in |
| Weight | 0.87 LB |
| EAN or UPC | 697950521022 |

