- 3/8 in Drive Size
- 0.945 in Size
description
- A hex bit socket is a type of socket with a hexagon shaped head.
| Bit Size | 7 mm |
| Material | Alloy Steel |
| Drive Size | 0.375 in |
| Weight | 0.09 LB |
| EAN or UPC | 697950521213 |
| Bit Size | 7 mm |
| Material | Alloy Steel |
| Drive Size | 0.375 in |
| Weight | 0.09 LB |
| EAN or UPC | 697950521213 |