Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Alloy Steel Chrome Hex Bit

BAT10K

Alloy Steel Chrome Hex Bit
Item #105743562
  • 3/8 in Drive Size
Alloy Steel Chrome Hex Bit
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3/8 in Drive Size

description

  • This is a socket set consisting of 10 torx type sockets on a clip rail. A torx socket is a type of socket with a star shaped head.
Drive Size 0.375 in
Material Alloy Steel
Weight 1.27 LB
EAN or UPC 697950521053
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison