Skip to content Skip to navigation menu
T40 Bit 0.375 in Drive Torx Bit Socket

BAT40B

T40 Bit 0.375 in Drive Torx Bit Socket
Item #105712632
  • T40 Bit
  • 0.375 in Drive
T40 Bit 0.375 in Drive Torx Bit Socket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • T40 Bit
  • 0.375 in Drive

description

  • A torx socket is a type of socket with a star shaped head
Finish Chrome
Material Alloy Steel
Weight 0.03 LB
EAN or UPC 697950521534
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison