- T45 Bit
- 0.375 in Drive
description
- A torx socket is a type of socket with a star shaped head
| Finish | Chrome |
| Material | Alloy Steel |
| Weight | 0.2 LB |
| EAN or UPC | 697950521558 |
| Finish | Chrome |
| Material | Alloy Steel |
| Weight | 0.2 LB |
| EAN or UPC | 697950521558 |