- 3/8 in Drive Size
description
- This is a socket set consisting of 6 torx type sockets on a twist lock clip rail. A torx socket is a type of socket with a star shaped head.
| Drive Size | 0.375 in |
| Material | Alloy Steel |
| Weight | 0.67 LB |
| EAN or UPC | 697950521046 |

