- 4L, 5L, A, B Belt Cross Section
- 3.55 in Outer Diameter
- Bushed Bore
- 0.875 in Face Width
- 2 Groove
description
- Martin v-belt sheaves meet the toughest demands of industry.
applications
- For light-duty applications
features
- Single and double groove designs
- Precision-machined grooves
- Statically balanced
| Belt Cross Section | 4L, 5L, A, B |
| Hub O.D. | 2.125 in |
| Bore Type | Bushed |
| Hub Projection | 7/8 in |
| Construction Internal | Solid |
| Length Through Bore | 1.25 in |
| Bore Size [Min] | 0.375 in |
| Belt Match | 1 |
| Bushing Bore Size [Min] | 0.375 in |
| Pitch Diameter | 2.8 in |
| Bushing Mount | Standard |
| Inch/Metric | Inch |
| Outside Dia. | 3.55 in |
| Bore Range [Max] | 1.5 in |
| Bore Range [Min] | 1.378 in |
| Material | Cast Iron |
| Bushing Bore Size [Max] | 1.5 in |
| O.D. | 3.55 in |
| No. of Grooves | 1 |
| Pitch Dia. | 2.8 in |
| Material External Use | Cast Iron |
| Overall Length | 1.75 in |
| Sheave Type | FHP |
| Bushing Part Number | H |
| Material Internal Use | Cast Iron |
| Bushing Style | MST |
| B (5L) Pitch Dia. | 3.2 in |
| Bushing Bore [Min] | 0.375 in |
| Type | Solid |
| Belt Size | A, B |
| Face Width | 0.875 in |
| Bushing Type | MST |
| Bushing Series | H |
| Weight | 1.7 LB |
| EAN or UPC | 697950116150 |

