- B3 Gear Style
- 14.5° Pressure Angle
- 100 Teeth
- 10 Diametral Pitch
- 1 in Pitch Diameter
| Material | Cast Iron |
| Bore Type | Finished Bore |
| Hub Style | B |
| Bore Size [Min] | 1 in |
| Hub Dia. | 2.4845 in |
| Keyway | w/o Keyway |
| No. of Teeth | 100 |
| Finished Bore Size | 1 in |
| Type | B3 |
| Inch/Metric | Inch |
| Diametral Pitch | 10 |
| Chisel Type | Extra-Long Point |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Max] | 1.563 in |
| Pitch Diameter | 10 in |
| Face Width | 1 in |
| Length Through Bore | 1.875 in |
| Outside Dia. | 10.2 in |
| Outside Dia. [Min] | 10.2 in |
| Gear Style | B3 |
| Bore Dia. [Min] | 1 in |
| Bore Dia. [Max] | 1 7/16 in |
| Bore Size | 1.000 in |
| AGMA Quality | 6 |
| Class | 6 |
| Hub Projection | 0.875 in |
| Style | Spoke Style |
| Pitch Diameter [Min] | 1 in |
| Material Internal Use | Cast Iron |
| Pitch Dia. | 10 in |
| O.D. | 10.2 in |
| Hub O.D. | 2.5 in |
| Material External Use | Cast Iron |
| Weight | 9.0 LB |
| EAN or UPC | 697950056579 |

