- B3 Gear Style
- 14.5° Pressure Angle
- 112 Teeth
- 10 Diametral Pitch
- 11.2 in Pitch Diameter
| Class | 6 |
| O.D. | 11.4 in |
| Bore Size | 1.000 in |
| Hub Dia. | 2.7345 in |
| Outside Dia. | 11.4 in |
| Length Through Bore | 2 in |
| Chisel Type | Diamond Point |
| Bore Dia. [Min] | 1 in |
| Pitch Dia. | 11.2 in |
| Pressure Angle | 14 1/2 degrees |
| Bore Size [Min] | 1 in |
| No. of Teeth | 112 |
| Bore Type | Finished Bore |
| Pitch Diameter | 11.2 in |
| Inch/Metric | Inch |
| Diametral Pitch | 10 |
| Material Internal Use | Cast Iron |
| Style | Spoke Style |
| Pitch Diameter [Min] | 11.2 in |
| Finished Bore Size | 1 in |
| Material External Use | Cast Iron |
| Hub Projection | 1 in |
| Material | Cast Iron |
| Gear Style | B3 |
| Hub O.D. | 2.75 in |
| Type | B3 |
| Face Width | 1 in |
| Keyway | w/o Keyway |
| Outside Dia. [Min] | 11.4 in |
| AGMA Quality | 6 |
| Hub Style | B |
| Bore Size [Max] | 1.688 in |
| Bore Dia. [Max] | 1 11/16 in |
| Weight | 9.4 LB |
| EAN or UPC | 697950056609 |

