- B3 Gear Style
- 14.5° Pressure Angle
- 120 Teeth
- 10 Diametral Pitch
- 12 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Face Width | 1 in |
| Hub O.D. | 2.75 in |
| Hub Style | B |
| Hardened Teeth | Without Hardened Teeth |
| Finished Bore Size | 1 in |
| Torque at 200 RPM | 951.6775 lb/in |
| Set Screw Size | N/A |
| Length Through Bore | 2 in |
| Torque at 1800 RPM | 237.3942 lb/in |
| Bore Size | 1.000 in |
| Material | Cast Iron |
| Torque at 1200 RPM | 328.2552 lb/in |
| No. of Teeth | 120 |
| Hub Projection | 1 in |
| Type | B3 |
| Class | 6 |
| Pitch Dia. | 12 in |
| Outside Dia. [Min] | 12.2 in |
| Torque at 900 RPM | 406.8614 lb/in |
| Inch/Metric | Inch |
| Bore Size [Min] | 1 in |
| Style | Spoke Style |
| O.D. | 12.2 in |
| Keyway | w/o Keyway |
| Set Screw | No |
| Origin | Reborable |
| Pitch Diameter | 12 in |
| Torque at 600 RPM | 542.015 lb/in |
| AGMA Quality | 6 |
| Material Internal Use | Cast Iron |
| Bore Size [Max] | 1.688 in |
| Gear Style | B3 |
| Bore Type | Finished Bore |
| Outside Dia. | 12.2 in |
| Diametral Pitch | 10 |
| Bore Dia. [Min] | 1 in |
| Torque at 300 RPM | 798.3167 lb/in |
| Bore Dia. [Max] | 1 11/16 in |
| Pressure Angle | 14 1/2 degrees |
| Pitch Diameter [Min] | 12 in |
| Hub Dia. | 2.7345 in |
| Material External Use | Cast Iron |
| Weight | 11.5 LB |
| EAN or UPC | 697950056616 |

