- B3 Gear Style
- 14.5° Pressure Angle
- 140 Teeth
- 10 Diametral Pitch
- 6.9577 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Size | 1.000 in |
| Inch/Metric | Inch |
| Keyway | w/o Keyway |
| Torque at 1800 RPM | 264.3549 lb/in |
| Torque at 600 RPM | 670.1658 lb/in |
| Bore Dia. [Max] | 1 11/16 in |
| Pitch Diameter [Min] | 6.9577 in |
| Torque at 900 RPM | 487.3933 lb/in |
| Pitch Dia. | 14 in |
| Bore Size [Max] | 1.688 in |
| Torque at 300 RPM | 1119.744 lb/in |
| Outside Dia. [Min] | 14.2 in |
| O.D. | 14.2 in |
| Diametral Pitch | 10 |
| Outside Dia. | 14.2 in |
| Finished Bore Size | 1 in |
| Torque at 1200 RPM | 379.7256 lb/in |
| Material Internal Use | Cast Iron |
| Bore Dia. [Min] | 1 in |
| AGMA Quality | 6 |
| No. of Teeth | 140 |
| Gear Style | B3 |
| Class | 6 |
| Hardened Teeth | Without Hardened Teeth |
| Torque at 200 RPM | 1424.365 lb/in |
| Set Screw | No |
| Set Screw Size | N/A |
| Face Width | 1 in |
| Material External Use | Cast Iron |
| Pressure Angle | 14 1/2 degrees |
| Hub Style | B |
| Bore Type | Finished Bore |
| Hub O.D. | 2.75 in |
| Type | B3 |
| Origin | Reborable |
| Hub Projection | 1 in |
| Hub Dia. | 2.7345 in |
| Pitch Diameter | 14 in |
| Bore Size [Min] | 1 in |
| Material | Cast Iron |
| Style | Spoke Style |
| Length Through Bore | 2 in |
| Weight | 13.3 LB |
| EAN or UPC | 697950056630 |

