- B3 Gear Style
- 14.5° Pressure Angle
- 160 Teeth
- 10 Diametral Pitch
- 16 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
features
- More cost effective, quieter running and metallic options
- Four ball wear test 40 kg: 63 mm
- Reliability from steel, cast iron and brass
- Parallel shaft applications
- Base oil viscosity: 500 SUS @ 100 °F
| Bore Dia. [Max] | 1 11/16 in |
| Torque at 300 RPM | 1119.744 lb/in |
| Hub O.D. | 2.75 in |
| Torque at 200 RPM | 1424.365 lb/in |
| Material Internal Use | Cast Iron |
| Length Through Bore | 2 in |
| Outside Dia. [Min] | 16.2 in |
| AGMA Quality | 6 |
| Bore Size [Max] | 1.688 in |
| Bore Size [Min] | 1 in |
| Torque at 900 RPM | 487.3933 lb/in |
| Pressure Angle | 14 1/2 degrees |
| Torque at 1200 RPM | 379.7256 lb/in |
| Type | B3 |
| Finished Bore Size | 1 in |
| Bore Dia. [Min] | 1 in |
| Inch/Metric | Inch |
| Hub Projection | 1 in |
| Keyway | w/o Keyway |
| Set Screw | No |
| Torque at 600 RPM | 670.1658 lb/in |
| Outside Dia. | 16.2 in |
| Material | Cast Iron |
| Material External Use | Cast Iron |
| Style | Spoke Style |
| Bore Size | 1.000 in |
| Diametral Pitch | 10 |
| No. of Teeth | 160 |
| Gear Style | B3 |
| O.D. | 16.2 in |
| Pitch Dia. | 16 in |
| Pitch Diameter | 16 in |
| Bore Type | Finished Bore |
| Hub Style | B |
| Set Screw Size | N/A |
| Torque at 1800 RPM | 264.3549 lb/in |
| Hub Dia. | 2.7345 in |
| Origin | Reborable |
| Pitch Diameter [Min] | 16 in |
| Hardened Teeth | Without Hardened Teeth |
| Face Width | 1 in |
| Class | 6 |
| Weight | 15.68 LB |
| EAN or UPC | 697950056661 |

