- B3 Gear Style
- 14.5° Pressure Angle
- 60 Teeth
- 10 Diametral Pitch
- 6 in Pitch Diameter
description
- Martin Stock Spur Gears are available in five different styles. Contact your local Applied® service center for other styles. Steel gears are furnished in plain style and plain style with hub. Cast gears are furnished plain with hub, web with lightening holes and with spoke. Cast gears are cast with larger hub to provide extra strength and to allow for larger bores.
| Hub Projection | 0.875 in |
| Torque at 900 RPM | 259.8031 lb/in |
| Keyway | w/o Keyway |
| Bore Size [Min] | 0.875 in |
| Set Screw | No |
| AGMA Quality | 6 |
| Pitch Diameter [Min] | 6 in |
| Type | B3 |
| O.D. | 6.2 in |
| Inch/Metric | Inch |
| Style | Spoke Style |
| Hub O.D. | 2.125 in |
| Diametral Pitch | 10 |
| Material External Use | Cast Iron |
| Pressure Angle | 14 1/2 degrees |
| Outside Dia. [Min] | 6.2 in |
| Torque at 1800 RPM | 169.817 lb/in |
| Face Width | 1 in |
| Set Screw Size | N/A |
| No. of Teeth | 60 |
| Bore Size | 0.875 in |
| Pitch Diameter | 6 in |
| Hub Style | B |
| Outside Dia. | 6.2 in |
| Hub Dia. | 2.109 in |
| Material | Cast Iron |
| Bore Dia. [Min] | 7/8 in |
| Torque at 300 RPM | 407.5617 lb/in |
| Bore Size [Max] | 1.313 in |
| Pitch Dia. | 6 in |
| Hardened Teeth | Without Hardened Teeth |
| Length Through Bore | 1.875 in |
| Origin | Reborable |
| Finished Bore Size | 0.875 in |
| Torque at 600 RPM | 318.2762 lb/in |
| Gear Style | B3 |
| Bore Type | Finished Bore |
| Class | 6 |
| Bore Dia. [Max] | 1 3/16 in |
| Material Internal Use | Cast Iron |
| Torque at 1200 RPM | 221.1127 lb/in |
| Torque at 200 RPM | 453.78 lb/in |
| Weight | 4.3 LB |
| EAN or UPC | 697950056449 |

